X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRSA8020CP/MIR3001 "St. Augustine" Single Handle Shower Faucet

Item: MIRSA8020CP/MIR3001
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Diameter 4"
Shower Head Projection 10-13/16"
Shower Head Type Single Function
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Drain Included No
Tub/Shower Model Available Yes
Connection Size 1/2'' NPT
ADA Compliant Yes
CEC Approved No