Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Mirabelle
>
MIRSA8020ORB/MIR3001
Mirabelle MIRSA8020ORB/MIR3001 "St. Augustine" Single Handle Shower Faucet
| Item: | MIRSA8020ORB/MIR3001 |
| Finish: | Oil Rubbed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $389.09 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Valve Type | Ceramic Disc |
| Shower Head Diameter | 4" |
| Shower Head Projection | 10-13/16" |
| Shower Head Type | Single Function |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Drain Included | No |
| Tub/Shower Model Available | Yes |
| Connection Size | 1/2'' NPT |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


