Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Mirabelle
>
MIRSA8020ORB
Mirabelle MIRSA8020ORB "St. Augustine" Shower Faucet Trim Kit
| Item: | MIRSA8020ORB |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $285.22 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Shower Head Diameter | 4" |
| Shower Head Projection | 10-13/16" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Drain Included | No |
| Fits These Models | MIR3001 Rough In Valve |
| ADA Compliant | Yes |
| Additional Information | ACF3001EXT Extension Kit Available |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


