Mirabelle MIRSA8010CP "St. Augustine" Custom Shower Trim Kit

Item: MIRSA8010CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $136.78 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass
Drain Included No
Fits These Models MIR3001 Rough In Valve
ADA Compliant Yes
Additional Information ACF3001EXT Extension Kit Available