X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSA3RTCP "St. Augustine" Deck Mount Whirlpool Faucet

Item: MIRSA3RTCP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $599.22

Price: $476.38 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 6-29/32"
Spout Reach 11-29/32"
Overall Height 10-13/16"
Faucet Centers 8-16''
Flow Rate (GPM) 12.15
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
ADA Compliant Yes
Available In Canada Yes
Features Includes Rough In Valve