Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Mirabelle
>
MIRSA3RTORB
Mirabelle MIRSA3RTORB "St. Augustine" Deck Mount Whirlpool Faucet
| Item: | MIRSA3RTORB |
| Finish: | Oil Rubbed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $591.15 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Spout Height | 6-29/32" |
| Spout Reach | 11-29/32" |
| Overall Height | 10-13/16" |
| Faucet Centers | 8-16'' |
| Flow Rate (GPM) | 12.15 |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| ADA Compliant | Yes |
| Available In Canada | Yes |
| Features | • Includes Rough In Valve |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


