X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.



Mirabelle MIRSA2RTDCP "St. Augustine" Diverter With Handshower Whirlpool Faucet

Item: MIRSA2RTDCP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $247.27

Price: $196.58 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Diverter With Handshower
Rough In Valve Included Yes
Flow Rate (GPM) 2.03
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Solid Brass
Handshower Included Yes
ADA Compliant Yes
CEC Approved Yes