Mirabelle MIRSA2LGTCP "St. Augustine" 2 Bulb Bathroom Light

Item: MIRSA2LGTCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $93.10 (Pricing is for Polished Chrome)



Details and Dimensions

Height 10-7/8"
Width 10"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Voltage 120V
Construction Steel
Available In Canada Yes