Mirabelle MIRSA24TBCP "St. Augustine" Towel Bar
| Item: | MIRSA24TBCP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $50.43 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 27-1/8" |
| Height | 2-3/16" |
| Construction | Die Cast Zinc Alloy |
| Extension From Wall | 3-1/4" |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


