Mirabelle MIRSA1LGTORB "St. Augustine" 1 Bulb Wall Sconce
| Item: | MIRSA1LGTORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.54 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10-7/8" |
| Width | 5-1/4" |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Steel |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


