X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRSA1HTSCP "St. Augustine" Tub & Shower Faucet Trim Kit

Item: MIRSA1HTSCP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 2-13/16"
Shower Head Type Single Function
Shower Arm Length 8-3/8"
Spout Length 5-5/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Solid Brass
Diverter Location Spout
Drain Included No
Features Spout With Diverter, Ball Joint Swivel
Use with Pressure Balanced Valves
Trim Only Valve Sold Separately