Mirabelle MIRSA1HSCP "St. Augustine" Shower Faucet Trim Kit
| Item: | MIRSA1HSCP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $222.40 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 2-13/13" |
| Shower Head Type | Single Function |
| Shower Arm Length | 8-3/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Construction | Solid Brass |
| Drain Included | No |
| Features | • Use with Pressure Balanced Valves • Trim Only Valve Sold Separately |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


