Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Towel Rings
> Mirabelle
>
MIRSA18TBORB
Mirabelle MIRSA18TBORB "St. Augustine" Towel Bar
| Item: | MIRSA18TBORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $67.23 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Width | 21-1/8" |
| Height | 2-3/16" |
| Construction | Die Cast Zinc Alloy |
| Extension From Wall | 3-1/4" |
| Available In Canada | Yes |
| Features | • Mounting Hardware Included |
| Product Specifications |
| Brochure |
| Warranty |


