Mirabelle MIRWHS7140WH "Winter Haven" Unique Size Soaking Tub

Item: MIRWHS7140WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $1,040.94 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 71” x 40” x 23”
Length 71"
Width 40"
Depth 23"
Height to Overflow 19-1/2"
Maximum Water Capacity (Gallons) 100 Gallon
Drain Included No
Drain Location Center
Material Acrylic
Slip Resistant Surface Textured slip-resistant bottoms
Features • Side Drain Position