X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPRW6032RBS "Provincetown" 60" Whirlpool Bath

Item: MIRPRW6032RBS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,600.27

Price: $1,304.22 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 21-1/2
Length 60"
Width 32"
Depth 21-1/2"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 48 Gallon
Number of Jets 8
Adjustable Jets Yes
Control Type One single-speed air switch actuator
Drain Location Right
Pump Horsepower 1.75 HP
Pump Amps 10.9
Access Panel Yes
Material Acrylic
Tile Flange Yes
Slip Resistant Surface Textured slip-resistant bottom
Hard Wire Service Required Yes
Features 8 high-fl ow directional and volume-adjustable
For Right Hand Installations
Additional Information Optional In-Line Heater - MIRPRESSHTR - Sold Separately