Mirabelle MIRPRW6032BS "Provincetown" 60" Whirlpool Bath
| Item: | MIRPRW6032BS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,077.01 (Pricing is for Biscuit)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60” x 32” x 20” |
| Length | 60" |
| Width | 32" |
| Depth | 20" |
| Height to Overflow | 16-1/2" |
| Maximum Water Capacity (Gallons) | 48 Gallons |
| Number of Jets | 8 |
| Adjustable Jets | Yes |
| Control Type | One single-speed air switch actuator |
| Pump Horsepower | 1.75 HP |
| Pump Amps | 10.9 |
| Material | Acrylic |
| Slip Resistant Surface | Textured slip-resistant bottom |
| Hard Wire Service Required | Yes |
| Features | • End Drain Position • Requires a single 20-amp GFCI circuit • 8 high-fl ow directional and volume-adjustable jets • Integral Armrests |
| Additional Information | Optional In-Line Heater - MIRPRESSHTR - Sold Separately |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


