X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPRTRCP "Provincetown" Towel Ring

Item: MIRPRTRCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $25.03

Price: $20.30 (Pricing is for Polished Chrome)



Details and Dimensions

Height 7"
Construction Zinc Alloy
Extension From Wall 3"
Includes Installation hardware