X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRPRTHCP "Provincetown" Paper Holder

Item: MIRPRTHCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 9-1/4"
Overall Height 2-1/2"
Construction Zinc Alloy
Extension From Wall 3"
Includes Installation hardware