X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPRS6032RBS "Provincetown" 60'' x 32''

Item: MIRPRS6032RBS
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $865.32

Price: $713.89 (Pricing is for Biscuit)




Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 21-1/2
Length 60"
Width 32"
Depth 21-1/2"
Height to Overflow 17-1/2"
Maximum Water Capacity (Gallons) 48 Gallon
Drain Included No
Drain Location Right
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Textured slip-resistant bottoms
Features Integral Skirt
Integral Arm Rests
Origin USA