X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPRRHCP "Provincetown" Robe Hook

Item: MIRPRRHCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $16.03

Price: $13.00 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 2"
Overall Height 2-1/4"
Construction Zinc Alloy
Extension From Wall 3"
Includes Installation hardware