X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRPR9005CP "Provincetown" Transfer Valve Trim

Item: MIRPR9005CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6101 or MIR6103 Rough In Valves
ADA Compliant Yes
Features See Custom Showering Collection For More Showering Options
Additional Information Transfer Valve Trim
Extension Kit Available - MIR6101EXT
Extension From Wall 3-9/16"
Width 4-5/16"