X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPR8030CP/MIR3001 "Provincetown" Single Handle Tub & Shower Faucet

Item: MIRPR8030CP/MIR3001
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 4-7/16"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Spray, Massage Spray and Full/Massage Spray
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-9/16"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Diverter Location Spout
Drain Included No
ADA Compliant Yes
Features Metal Handle
Additional Information Extension Kit Available - ACF3001EXT