X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPR8020CP/MIR3001 "Provincetown" Single Handle Shower Faucet

Item: MIRPR8020CP/MIR3001
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Diameter 4-7/16"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Spray Functions Full Spray, Massage Spray and Full / Massage Spray
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Drain Included No
ADA Compliant Yes
Features Metal Handle
Additional Information Extension Kit Availablr - ACF3001EXT