X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRPR8020CP "Provincetown" Shower Faucet Trim Kit

Item: MIRPR8020CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4-7/16"
Shower Head Projection 7-7/16"
Shower Head Type Multi Function
Number Of Spray Head Functions 3
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Connection Size 1/2'' - 14NPT
ADA Compliant Yes