Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPR4RTCP/MIR674164 "Provincetown" Deck Mount With Handshower Whirlpool Faucet

Item: MIRPR4RTCP/MIR674164
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $639.21

Price: $508.18 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 4-5/8"
Spout Reach 7-7/8"
Overall Height 8-1/4"
Faucet Centers 8-16''
Flow Rate (GPM) 2.5
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Handshower Included Yes
Drain Included No
ADA Compliant Yes
Includes Factory installed backflow prevention check valve