X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRPR451BS "Provincetown" Self Rimming Bathroom Sink

Item: MIRPR451BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 20"
Width 17-5/8"
Depth 9"
Overall Size 20 x 17-5/8 x 9
Bowl Length 14-13/16"
Bowl Width 10-3/4"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1