Mirabelle MIRPR358WH "Provincetown" Pedestal Basin
| Item: | MIRPR358WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.62 (Pricing is for White)
Details and Dimensions
| Height | 5-9/16" |
| Width | 22-1/16" |
| Construction | Vitreous China |
| Number of Faucet Holes | 3 Hole |
| Available In Canada | Yes |
| Additional Information | Basin Only For 8'' Widespread Faucets |
| Fits These Models | MIRPR350 |
| Product Specifications |
| Brochure |
| Warranty |


