X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPR358WH/MIRPR350WH "Provincetown" Pedestal Bathroom Sink

Item: MIRPR358WH/MIRPR350WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $275.00

Price: $224.13 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 22-1/16"
Width 19-1/8"
Depth 33-7/8"
Height 33-7/8"
Overall Size 22-1/16 x 19-1/8 x 33-7/8
Bowl Length 17-1/4"
Bowl Width 11-5/16"
Bowl Depth 5-9/16"
Sink Shape Unique
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Number of Bowls 1
View Similar Products