Mirabelle MIRPR240WH "Provincetown" Toilet Bowl Part
| Item: | MIRPR240WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.10 (Pricing is for White)
Details and Dimensions
| Height | 16-1/2" |
| Width | 15" |
| Length | 28-1/4" |
| Construction | Vitreous China |
| ADA Height | Yes |
| Available In Canada | Yes |
| Additional Information | Bowl Only |
| Fits These Models | MIRPR200 |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


