X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRPR240BS "Provincetown" Toilet Bowl Part

Item: MIRPR240BS
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 15"
Length 28-1/4"
Construction Vitreous China
ADA Height Yes
Additional Information Bowl Only
Fits These Models MIRPR200