Mirabelle MIRPR200BS "Provincetown" Toilet Tank Part
| Item: | MIRPR200BS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $136.92 (Pricing is for Biscuit)
Details and Dimensions
| Width | 15" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.28 |
| Trip Lever Placement | Left Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Available In Canada | Yes |
| Additional Information | Tank Only - 12'' Rough |
| Fits These Models | MIRPR240 |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


