X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRPR18TBCP "Provincetown" Towel Bar

Item: MIRPR18TBCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $35.63

Price: $28.89 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Width 20"
Overall Height 2-1/2"
Extension From Wall 3"