Mirabelle MIRMLEDRHCP "Edenton" Robe Hook
| Item: | MIRMLEDRHCP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $28.47 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-1/8" |
| Height | 3" |
| Construction | Die Cast Zinc Alloy |
| Extension From Wall | 2-1/8" |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


