X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRMLEDFMLGTCP "Edenton" Flush Mount Ceiling Light

Item: MIRMLEDFMLGTCP
Finish: Polished Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 6-1/2"
Width 13-1/8"
Diameter 13-1/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type White
Shade Material Glass
Voltage 120V
Construction Steel
Available In Canada Yes