Mirabelle MIRMLEDFMLGTBN "Edenton" Flush Mount Ceiling Light

Item: MIRMLEDFMLGTBN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $93.10 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-1/2"
Width 13-1/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type White
Shade Material Glass
Voltage 120V
Construction Steel
Available In Canada Yes