Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRMLED3LGTBN "Edenton" 3 Bulb Bathroom Light

Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $197.91

Price: $138.54 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 10-1/4"
Width 20"
Extension From Wall 6-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Voltage 120V
Construction Zinc and Steel
Available In Canada Yes