X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRMLED2LGTCP "Edenton" 2 Bulb Bathroom Light

Item: MIRMLED2LGTCP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/4"
Width 13"
Extension From Wall 6-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Voltage 120V
Construction Zinc And Steel