Mirabelle MIRMLED24TBCP "Edenton" Towel Bar
| Item: | MIRMLED24TBCP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.47 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 26-1/8" |
| Height | 2-9/16" |
| Construction | Die Cast Zinc Alloy |
| Extension From Wall | 2-7/8" |
| Available In Canada | Yes |
| Product Specifications |
| Brochure |
| Warranty |


