X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRMLED1LGTCP "Edenton" 1 Bulb Wall Sconce

Item: MIRMLED1LGTCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $107.95

Price: $75.57 (Pricing is for Polished Chrome)



Details and Dimensions

Height 10-1/4"
Width 5"
Extension From Wall 6-1/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Voltage 120V
Construction Steel
Available In Canada Yes