X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRML9009BN "Milazzo" Thermostatic Valve Trim

Item: MIRML9009BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6004 or MIR6006
Features See Custom Showering Collection For More Showering Options
Additional Information Thermostatic Valve Trim
Extension Kit Available - MIR6004EXT
Extension From Wall 4-1/8"
Width 6-11/16"