Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIRML9005BN "Milazzo" Transfer Valve Trim

Item: MIRML9005BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Fits These Models MIR6101 or MIR6103 Rough In Valves
Features See Custom Showering Collection For More Showering Options
Additional Information Extension Kit Available - MIR6101EXT
Extension From Wall 3-7/8"
Width 4-5/16"