X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRML8030CP "Milazzo" Tub & Shower Faucet Trim Kit

Item: MIRML8030CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $355.03

Price: $282.25 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-7/8"
Shower Head Type Single Function
Spout Length 6-3/8"
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
Diverter Location Spout
Drain Included No
Fits These Models MIR3001 Rough In Valve
Additional Information ACF3001EXT Extension Kit Available