X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRML8020CP "Milazzo" Shower Faucet Trim Kit

Item: MIRML8020CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $249.39

Price: $198.27 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Shower Head Diameter 6"
Shower Head Projection 11-7/8"
Shower Head Type Single Function
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Soild Brass
Connection Size 1/2'' - 14NPT
Drain Included No
Fits These Models MIR3001 Rough In Valve
Additional Information ACF3001EXT Extension Kit Available