X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRML8010CP "Milazzo" Non-Thermostatic Valve Trim

Item: MIRML8010CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $149.96

Price: $119.22 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Ceramic Disc
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass
Drain Included No
Fits These Models MIR3001 Rough In Valve
Additional Information ACF3001EXT Extension Kit Available