X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRML3RTBN "Milazzo" Deck Mount Whirlpool Faucet

Item: MIRML3RTBN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6-7/8"
Spout Reach 8"
Overall Height 11-9/16"
Faucet Centers 8-16''
Flow Rate (GPM) 12.15
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
CEC Approved No
Features High Arc Spout
Requires a 3/4 female hose connection