X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRML2RTDCP "Milazzo" Diverter With Handshower Whirlpool Faucet

Item: MIRML2RTDCP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Diverter With Handshower
Rough In Valve Included Yes
Spout Reach 3-7/16"
Overall Height 9-3/4"
Flow Rate (GPM) 2.19
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 1 Handle
Construction Solid Brass
Valve Type Ceramic Disc
CEC Approved Yes