Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Mirabelle
>
MIRML2RTDBN
Mirabelle MIRML2RTDBN "Milazzo" Diverter With Handshower Whirlpool Faucet
| Item: | MIRML2RTDBN |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $228.44 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Diverter With Handshower |
| Rough In Valve Included | Yes |
| Spout Reach | 3-7/16" |
| Overall Height | 9-3/4" |
| Flow Rate (GPM) | 2.19 |
| Number of Faucet Holes | 2 Hole |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


