Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Mirabelle
>
MIRML1HTSBN/MIRLSVLV1407
Mirabelle MIRML1HTSBN/MIRLSVLV1407 "Milazzo" Single Handle Tub & Shower Faucet
| Item: | MIRML1HTSBN/MIRLSVLV1407 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Spout Reach | 3-3/4" |
| Flow Rate (GPM) | 2.2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| Drain Included | No |
| Product Specifications |
| Brochure |
| Parts Breakdown |
| Warranty |


