X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRML1HTSCP "Milazzo" Tub & Shower Faucet Trim Kit

Item: MIRML1HTSCP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Single Function
Spout Length 5-9/16"
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Solid Brass
Diverter Location Spout
Drain Included No
Features Trim Only Valve Sold Separately
Spout With Diverter, For Pressure Balanced Valves