Mirabelle MIRML1HTSBN "Milazzo" Tub & Shower Faucet Trim Kit
| Item: | MIRML1HTSBN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $333.59 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Type | Single Function |
| Spout Length | 5-9/16" |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Diverter Location | Spout |
| Drain Included | No |
| Features | • Trim Only Valve Sold Separately • Spout With Diverter, For Pressure Balanced Valves |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


